Beli mesin potong kayu duduk di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- WISON Mesin Bor Kayu (Mesin Bor Magnetik)atribut:
- Max Width of Slot Mortising (mm): 16
- Motor (V): 220
- Power (W): 550
- Size Working Table (mm): 200x120
- Spindle Speed (rpm): 2860
- NRT-PRO Wood Boring Machine Peer (Mesin Bor Duduk)atribut:
- Size (mm): 13
- Power (W): 750.0
- Voltage (V): 220
- Frequency (Hz): 50
- Blade Speed (rpm): 2800
- KRISBOW Mesin Bor Bobok Kayu Chiselatribut:
- Motor (V/Hz/W): 220/ 50/ 750
- Slot (mm): 46188
- Chuck Bore (mm): Ø16
- Drill Chuck Capacity (mm): 3-16
- Max. Mortising Depth (mm): 76
- Chisel to Table (mm): 210
- Dimensions (mm): 400x460x1450
- Spindle Speed (rpm): 1400
- Table Size (mm): 400x150
- ALDO Mesin Bor Bobok KayuDeskripsi:Electro motor menggunakan kawat tembagatidak mudah panas dalam pemakaianatribut:
- Voltage (V): 220
- Frequency (Hz): 50
- Table Size (mm): 210x160
- Makita Mesin Potong Kayu 7inchatribut:
- Blade Diameter (mm): 185
- Dimensions (mm): 284x231x243
- Power Supply Cord (m): 2
- Carbon Brush No.: 303
- Double Insulation: Yes
- Free Blade: 7\"x40 Teeth
- Max cutting capacity at 45° (mm): 44
- Maximum Cutting Capacity (mm): 66
- No Load Speed (rpm): 4900
- Rate Input Power (W): 1050
- METABO Mitre SawDeskripsi:-Sliding function for wide work pieces. -Compact light weight, suitable also for one-handed transport -Robust die-cast aluminium design for the highest demands -Easy transport thanks to ergonomically-designed handles and saw head lock -Effective dust extraction via integrated dust scoop -Fast and precise setting of common angles using stop points -Laser for exact display of the cutting line (mains powered, no batteries required) -Adjustable and extendable table width extensions, removable to put long panels, slabs etc. underneath -Bright LED work light for illumination of the cutting line (mains powered, no batteries required) -Sliding high rear fence profiles for safe sawing -Material clamp for secure fixing of the work piece from the top or front -Depth guide for easy creation of grooves -Saw head can be inclined to the left, with additional angle range for undercuts -All scales and operating elements are visible from the working position and can be operated intuitively -Easy saw blade change by means of spindle lock: No dismantling of the pendulum guard required
- BOSCH Corded Drill Driver (Mesin Bor Listrik)Deskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
- BOSCH Planer (Mesin Serut Kayu)atribut:
- Uncertainty K (dB): 3
- Adjustable Rebating Depth (mm): 0 – 9
- No Load Speed (rpm): 16500
- RYU Miter Saw Sliding (Mesin Gergaji Bundar)atribut:
- Size (inch): 7
- Mesin HL Mesin Bobok Kayuatribut:
- Chuck size (mm): 13
- Rated Speed (rpm): 2800
- Square-Shape Bit Size (inch): 3/8
- Working Table Size (mm): 220x160
- Max. Mortizing Width (mm): 70
- Power (W): 750
- Frequency (Hz): 50
- Rated Voltage (V): 220
- Makita Mesin Gergaji Mejaatribut:
- Continuous Rating Input (W): 1650
- Max Cutting Capacity 90° (mm): 91(3-9/16\")
- Max Cutting Capacity 45° (mm): 63(2-1/2\")
- Blade Diameter (mm): 255(10\")
- Dimensions (L x W x H) (mm): 560x686x308 (22\"x27\"x12-1/8\")
- Net Weight (kg): 17.8 - 18.9 (39.2 - 41.7 lbs.)
- No Load Speed (rpm): 4600
- Power Supply Cord (m): 2.5(8.2 ft)
- DAKE CORPORATION Mesin Gergaji Pita Pemotong Logam Horizontal Semi-OtomatisDeskripsi:Mitering semi-automatic horizontal band saws have a head that pivots to make straight or angled cuts in metal, pipe, channel, and conduit. Semi-automatic band saws are programmed by the operator to make the cut after the operator places and clamps the workpiece in place.atribut:
- UNSPSC: 27112709
- Band Saw Operation: Semi-Automatic
- Band Saw Type: Horizontal
- Blade Thickness (inch): 0.035
- Blade Wheels Diameter (inch): 12
- Frequency (Hz): 60
- Min. Blade Width (inch): 3/4
- Miter Angle Range: 45° Right
- Number of Speed Settings: 4
- Overall Depth (inch): 56
- Overall Width (inch): 21
- Phase: 1
- Voltage (V): 110 (AC); 120 (AC)
- BOSCH Circular Saw Machine Hand Held (Gergaji Mesin)atribut:
- K3L License: Yes
- BULTRAX Wood Mortising Drill Machine (Mesin Bor Bobok Kayu)atribut:
- Power (W): 750
- Capacity (mm): 16
- Blade Size (inch): 3/8
- KRISBOW Mesin Serut Kayuatribut:
- Thicknessing Table Size (mm): 310 x 600
- Cutter Block Diameter (mm): 75
- Cutter Block Speed (rpm): 2900
- Cutting Knife (pcs): 3
- Dimensions (mm): 1300x580x960
- Fence Tilt (°): 0-45
- Max. Depth of Cut (mm): 2.5
- Max. Thicknessing Height (mm): 180
- Max. Thicknessing Width (mm): 310
- Max. Width Workpiece (mm (inch)): 310 (12)
- Motor (V/Hz/W): 380/ 50/ 2200
- Planing Table Size (mm): Planing Table Size (mm)
- Makita Mesin Profil Router (Mesin Profil Kayu)atribut:
- Collet: 12 mm (1/2 inch)
Daftar Harga mesin potong kayu duduk Terbaru November 2026
| WISON Mesin Bor Kayu (Mesin Bor Magnetik) | Rp5.299.900 |
| NRT-PRO Wood Boring Machine Peer (Mesin Bor Duduk) | Rp3.499.900 |
| KRISBOW Mesin Bor Bobok Kayu Chisel | Rp23.999.900 |
| ALDO Mesin Bor Bobok Kayu | Rp4.699.900 |
| Makita Mesin Potong Kayu 7inch | Rp1.499.900 |
| METABO Mitre Saw | Rp7.699.900 |
| KRISBOW Mesin Gergaji Kayu | Rp729.900 |
| BOSCH Corded Drill Driver (Mesin Bor Listrik) | Rp109.900 |
| Wipro Mesin Spindle | Rp10.999.900 |
| Makita Mesin Gergaji Bundar | Rp3.499.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/P101005202-1.jpg)
/m0P104720792-1.jpg)





/P101000154-1.jpg)


/P101518398-1.jpg)
/ciP105678450-1.jpg)


/6pP102174241-2.jpg)

/P101518299-1.jpg)
/maP110444802-1.jpg)

/P101578576-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)